missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ High Temperature Scraper, 4 in.

Catalog No. 17227704
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17227704 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17227704 Supplier Vikan™ Supplier No. REM6963

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

High temperature scraper may be used in high working temperatures.

  • High-temperature large hand scraper
  • Ideal for scraping hot cooking surfaces, such as griddles
  • It has no seams or cracks, which helps prevent bacterial growth
  • For use in temperatures up to 410°F

Specifications

Product Type Scraper
Color-coded Yes
Sterility Non-sterile
Certifications/Compliance FDA Compliant
Color Blue
Dimensions (L x W) 0.1 x 4.9 in.
Material Nylon, Fiberglass
Quantity 1 Ea.
Size Medium
Weight (English) 0.3 lb.