missing translation for 'onlineSavingsMsg'
Learn More

PIG™ 4-Drum Poly Spill Containment Pallet

Catalog No. 18366608
Change view
Click to view available options
Includes:
Drain
No Drain
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
18366608 No Drain
18366607 Drain
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18366608 Supplier PIG™ Supplier No. PAK210WOD

Drum pallet with a built in sump to catch leaks.

  • 6,000 lb. UDL capacity
  • Molded-in sump catches leaks, drips and spills
  • Low-density polyethylene (LDPE) construction resists UV rays, rust, corrosion and most chemicals
  • Textured grating adds traction and lifts out for easy sump access
  • 2-way forklift entry allows easy movement from either direction (unloaded only)
  • Nestable design permits stacking when not in use
  • Compact footprint reduces floor space needed for drum storage
  • Optional .75 in. drain plug lets you empty sump without removing drums or grating
  • Dimensions: 51 x 51 x 10 in.
  • Pallet capacity: 4 55 gal. poly or steel drums
  • Sump capacity: 66 gal.

Specifications

Capacity (English) Sump 66 gal.
Capacity (Metric) Sump 249.8 L
Material LDPE
Type 4-drum Spill Pallet
Includes No Drain
Load Bearing Capacity (English) 6000 lb.
Load Bearing Capacity (Metric) 2721.6 kg
Length (English) 51 in.
Length (Metric) 130 cm
Width (English) 51 in.
Width (Metric) 130 cm
Height (English) 10 in.
Height (Metric) 25 cm
Weight (English) 80 lb.
Weight (Metric) 36.3 kg
Show More Show Less