missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ 4 Decade Resistance Box

Catalog No. S27881
Change view
Click to view available options
Class Size:
25 Students
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S27881 25 Students
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27881 Supplier Eisco™ Supplier No. PH1133A4

4 Decade Resistance Box is portable and useful for simulating various electrical values. An ideal substitution for standard resistors.

  • Standard four decade resistance box used to calculate resistance
  • Accommodates most student experiments
  • Resistances are easily selected by the turn of a dial
  • Requires at least 2 banana plug cords, alligator clips, a power supply, and at least 1 multi-meter for use (Not Included)
  • Ranges from 0 to 11,110 Ω in increments of 1 Ω (±1% tolerance)
  • Amperage Range: 20 mA to 700 mA
  • Maximum power output of 2 W
  • No safety fuse

Specifications

Color Grey
Grade 7 to Undergraduate
Age 12
Height (English) 3 in.
For Use With (Application) Calculating Resistance
For Use With (Equipment) Banana plug cords, alligator clips, a power supply, and at least 1 multi-meter
Material Plastic
Quantity 1
Requires At Least 2 Banana Plug Cords, Alligator Clips, Power Supply, and 1 Multi-Meter (Not Included)
Height (Metric) 76.2 mm
Weight (English) 1.1 lb.
Weight (Metric) 498.95 g
Length (English) 9 in.
Length (Metric) 228.6 mm
Class Size 25 Students
Product Type Resistance Box
Description Resistance Box
Show More Show Less