missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ TR-300 Versaflo™ PAPR Assemblies with Belt and Battery
TR-300 series PAPR assemblies with belt and battery provide performance, protection and functionality with a slim, lightweight balanced design. Headtops and breathing tubes sold separately.
Supplier: 3M™ 7100153812
Includes: 3M™ Versaflo™ PAPR Assembly, Standard Belt, Economy Battery
Description
Features:
- Two selectable flow rate options offers more options and comfort to the user
- Choose from Easy Clean or Industrial assemblies
- Easy-to-use and versatile PAPR system for particulate environments
- High efficiency particulate prefilter included (reorder Fisher catalog #19-039-569)
- Optional nuisance organic vapor filter available
- 3M Catalog# TR-304N+, TR-305N+, TR-306N+, TR-307N+
Specifications
| 6 hours | |
| Standard belt | |
| Beige | |
| PAPR Assembly, No Headtop | |
| Powder Handling | |
| TR-305N+ |
| Lithium-ion | |
| NIOSH Approved | |
| HEPA | |
| 6.5 CFM and 7.2 CFM | |
| PAPR, Belt, Battery | |
| Belt-mounted |