missing translation for 'onlineSavingsMsg'
Learn More

3M™ Supplied-Air Respirator Air Purification Panels/CO Monitors

Catalog No. 19021478
Change view
Click to view available options
Flow Rate:
50 cfm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
19021478 50 cfm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
These safety products must be used in accordance with the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.
Catalog No. 19021478 Supplier 3M™ Supplier No. 7000005415

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These safety products must be used in accordance with the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.

Can be permanently mounted to the wall

  • Durable, portable panels filter, and regulate plant air delivered to high-pressure supplied-air respirators
  • Systems with CO filtration also remove limited amounts of carbon monoxide from incoming air

Specifications

Flow Rate 50 cfm
For Use With (Equipment) 3M Airline Respirator
Includes 3 industrial interchange quick-disconnects (0.25 in. body size, 0.37 in. MPT) at the outlet, 2 additional outlets
Model W-2806
Pressure 150 psi
Product Type Compressed Air Filter and Regulator Panel