missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ P95 Particulate Respirator, 8271
Description
Provides reliable respiratory protection of at least 95 percent filtration efficiency against certain oil and non oil based particles. Soft inner material provides added comfort while the cup shape design helps make the respirator feel spacious and durable.
- NIOSH approved P95 rating
- Adjustable M-noseclip
- Braided headbands, staple attachment
- Foam faceseal
- Cool Flow™ Exhalation Valve
Specifications
Specifications
| Aerosol Type | P - Oil-Proof |
| Assigned Protection Factor (APF) | 10 |
| Certifications (NIOSH) | NIOSH 42 CFR 84, P95, approval number: TC-84A-1166 |
| Certifications (OSHA) | OSHA 1910.134 |
| Color | White |
| Design Type | Cup/Molded |
| Disposable | Single-use |
| Filter Type | P95 |
| Material | Polypropylene, Polyester |
| Product Type | General Purpose Particulate Respirator |
| Show More |