missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ SecureFit™ Safety Glasses with Anti-fog Lens
Description
Features:
- Features proprietary 3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear for a secure, comfortable fit
- Scotchgard™ Anti-fog Coating lasts longer than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments
- The proprietary coating retains its effectiveness for at least 25 washings, allowing workers to wear their eyewear longer
- Meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated spectacle
- Polycarbonate lens absorbs 99.9% UVA & UVB rays
- Scotchgard™ Anti-fog coating provides fog and abrasion resistance.
- 3M Catalog# SF401SGAF-BLU, SF401SGAF-BLU-F, SF401SGAF-RED, SF402SGAF-BLU, SF402SGAF-BLU-F, SF403SGAF-YEL, SF405SGAF-BLA, SF406SGAF-BLA, SF407SGAF-BLU
Specifications
Specifications
| Lens Coating | Anti-fog |
| Certifications/Compliance | ANSI Z87.1-2015 |
| Description | Indoor/Outdoor Gray lens helps reduce brightness and glare when working both indoors and outdoors |
| Lens Tint | Gray |
| Product Type | Safety Glasses |
| Frame Color | Blue, Gray |
| Model | SF407SGAF-BLU |
| No. per Pack | 20/Pk. |
| Temple Style | SecureFit™ |
| Lens Material | Polycarbonate |
| Show More |