missing translation for 'onlineSavingsMsg'
Learn More

3M™ Scotch-Brite™ Medium-Duty Scrub Sponge No. 74

Catalog No. 19047250
Change view
Click to view available options
Color:
Yellow, Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19047250 Yellow, Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19047250 Supplier 3M™ Supplier No. 7010028899

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

  • Dual-action, medium-duty cleaning pad/sponge handles most common cleaning jobs. Features durable, medium-abrasive Scotch-Brite nylon web on one side for scouring, and absorbent cellulose sponge material on the other side for wiping spills or carrying cleaning solution to the work surface. For cleaning by hand.
  • 3M Catalog# 74

Order Info

Measures 6 1/8 x 3 in. (15.5 x 7.6cm). Green/yellow. Pack of 20.

Specifications

Product Type Scrub Sponge
Product Line Scotch-Brite
Color Yellow, Green
For Use With (Application) For scrubbing and cleaning
Includes 20 Sponges
Length (English) 6.1 in.
Length (Metric) 15.5 cm
Material Cellulose/Synthetic Fiber
Model 74
Style No. 74
Thickness (English) 0.7 in.
Show More Show Less