missing translation for 'onlineSavingsMsg'
Learn More

3M™ Scotch™ Brand High-Performance Box Sealing Tape

Catalog No. 19047261
Change view
Click to view available options
Color:
Clear
Width (English):
1.8 in.
Length (English):
54 yd.
Length (Metric):
50 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English) Length (English) Length (Metric)
19047261 Clear 1.8 in. 54 yd. 50 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19047261 Supplier 3M™ Supplier No. 7000001197

Adheres instantly to most surfaces including cartons containing high levels of recycled content

  • Strong polypropylene tape film backing with rubber resin adhesive
  • Heavy-duty, conformable backing with higher edge tear and split resistance.
  • Performs well on single- and double-wall corrugated cartons with higher value contents and medium-weight regular slotted containers
  • Best when applied at room temperature
  • 3 in. core
  • 3M Catalog# , 373, 373, 373, 373, 373, 373, 373

Specifications

Certifications/Compliance ASTM D 1974-92, CID A-A-1684B, FDA ISO 9001:2008
Adhesive Type Hot-melt, Synthetic
Color Clear
Format Tape
Material Polypropylene
Product Type Box Sealing Tape
For Use With (Application) Carton sealing tape, box sealing tape and box closing tape (performs well on single- and double-wall corrugated cartons with higher value contents and on medium-weight regular slotted containers shipped singly)
Life Span 18 Months
Model 373
Quantity 1 Roll
Temperature Range (English) 40 to 80°F
Temperature Range (Metric) 4 to 26°C
Tensile Strength 30 lb./in.
Thickness (English) 2.5 mil
Length (English) 54 yd.
Length (Metric) 50 m
Width (English) 1.8 in.
Diameter (English) 3 in.
Diameter (Metric) 7.62 cm
Show More Show Less