missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Scotch™ Box Sealing Tape 371
Dependable sealing performance
$7.11 - $7.11
Specifications
| Description | Premium |
|---|---|
| Adhesive Type | Hot-melt, Synthetic |
| For Use With (Application) | Carton sealing tape, box sealing tape and box closing tape |
| Model | 371 |
| Catalog Number | Mfr. No. | Dimensions (LxW) | Color | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (LxW) | Color | Price | Quantity | ||||
|
19-520-018
|
3M™
7100011547 |
100 m x 48 mm | Clear |
N/A
|
|
||||
Description
- Anindustrial packaging tape used for box sealing, splicing, recouperage and other packaging applications
- Performs well on single-wall, low burst-strength regular slotted containers
- Biaxally oriented 1.9mil polypropylene with film backing resists score line breaking and center seam splitting
- Pressure-sensitive adhesive adheres instantly to a variety of surfaces
- 3M Catalog# 371, 371, 371, 371
Specifications
| Premium | |
| Hot-melt, Synthetic | |
| Carton sealing tape, box sealing tape and box closing tape | |
| 371 |