missing translation for 'onlineSavingsMsg'
Learn More

3M™ Respirator Cleaning Wipes

Catalog No. 179876
Change view
Click to view available options
Dimensions (L x W):
8 x 10 in. (20.32 x 25.4 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
179876 8 x 10 in. (20.32 x 25.4 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 179876 Supplier 3M™ Supplier No. 7000001938
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed to effectively clean elastomeric facepiece respirators.

  • Will not damage facepiece materials
  • Alcohol-free
  • Individually packaged towelettes in dispenser box
  • 3M Catalog# 504

These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product.

Specifications

Product Type Respirator Wipes
Model 504
Solution Type Alcohol-free
For Use With (Application) Assembly, cleaning, grinding, health and safety testing, machine operation, painting, welding
Dimensions (L x W) 8 x 10 in. (20.32 x 25.4 cm)
Length (English) 8 in.
Length (Metric) 20.32 cm
Width (English) 10 in.
Width (Metric) 25.4 cm