missing translation for 'onlineSavingsMsg'
Learn More

3M™ PAPR Motor Blower Unit GVP-100

Catalog No. 19813769
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19813769 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19813769 Supplier 3M™ Supplier No. 7000126091

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

GVP-100 is a belt-mounted respirator unit that helps provide a level of air flow that surpasses NIOSH requirements.

  • GVP-100 is a belt-mounted PAPR motor blower unit
  • Depending on the headgear and cartridge, the airflow ranges from 7.0-9.5 CFM
  • Unit is lightweight and weighs only 1.1 lbs (0.5 kg), and has a life of up to 1000 hours
  • System is compatible with many different styles of headgear including lightweight hoods, bumpcaps, hard hats, helmets, and full facepiece respirators
  • Suggested applications include assembly, blasting, cleaning, metal repair and painting

Specifications

Color Black
Product Type Motor Blower
Flow Rate 7.0 to 9.5 CFM
For Use With (Application) Assembly, blasting, cleaning, metal repair and painting
For Use With (Equipment) Powered air purifying respirator system, lightweight hoods, bumpcaps, hard hats, helmets and full facepiece respirator
Includes Loose fitting headgear, battery powered blower
Model GVP-100
Weight (English) 1.1 lb.
Weight (Metric) 0.49 kg