missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ E-A-R™ Pistonz™ Ear Plugs
Pistonz™ ear plug tips look like metal, but are constructed with a specially formulated foam to feel ultra-soft. The stem is stiff enough to insert and is designed to flex sideways if impacted during wear.
Supplier: 3M™ 7000127672
Description
- No roll-down, easy-insertion design keeps tip clean
- Push-to-fit stem flexes sideways if impacted during wear
- Officially licensed hearing protection of NASCAR combines style with function
- Cylindrical shape fits most ears comfortably
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
| Yes | |
| Universal | |
| No | |
| Poly bag | |
| Foam, thermoplastic | |
| 29 dB | |
| Cylinder | |
| No |
| Class AL | |
| Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding | |
| P1400 | |
| 400 Pairs/Cs | |
| Gray | |
| Uncorded | |
| Reusable |