missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ Optime™ 95 Ear Muffs
PELTOR™ Optime™ 95 Ear Muffs are lightweight and comfortable and protect from noise levels up to 95 dBA.
Supplier: 3M™ 7000009666
Description
- Suitable for use when assessed noise levels reach up to 95dBA
- Slim design for high comfort and continuous wear
- Behind-the-Head style designed to be worn with most welding helmets
- Folding style allows convenient storage
- Over-the-Head style fits well over most safety equipment
- Beige
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
| Beige | |
| Class B | |
| Assembly, cleaning, demolition, facility maintenance, grinding, machine operations, painting, sanding, welding | |
| H6B/V | |
| 21 dB | |
| No | |
| No |
| Yes | |
| Black | |
| No | |
| 1 Ea. | |
| PELTOR™ Optime™ | |
| Behind-the-head |