missing translation for 'onlineSavingsMsg'
Learn More

3M™ Peltor™ Digital WorkTunes™ Hearing Protector

Catalog No. 18808743
Change view
Click to view available options
Noise Level:
26 dB
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Noise Level
18808743 26 dB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

Catalog No. 18808743 Supplier 3M™ Supplier No. 7000108510

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

Includes

MP3 cord

Entertains workers while offering the protection they need; NRR 26dB

  • Easy fingertip controls; digital display screen
  • Digital AM/FM reception seeks and scans; saves five station presets
  • Volume limited to safe level: 82dB
  • Gel/foam cushions and padded headband for comfort
  • MP3 input jack

Order Info

Dimensions: 10 x 6.75 x 4 in. (25.4 x 17.1 x 10.2cm). Weight: 19.6 oz. (556g).

Specifications

Noise Level 26 dB