missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ Audio Input Cable
Patch cable that connects certain PELTOR™ headsets to microphones, radios or other personal entertainment devices (listen only). Includes a 36-inch straight cable.
$70.05 - $70.05
Specifications
| For Use With (Equipment) | PELTOR™ HT Series Listen-Only Headsets to Connect to Speaker Microphones |
|---|---|
| Material | Polyurethane |
| Catalog Number | Mfr. No. | Model | Product Type | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Model | Product Type | Price | Quantity | ||||
|
29-636-4189
|
3M™
7000107805 |
FL6H | Audio Input Cable 3.5 mm mono plug |
Each for $70.05
|
|
||||
Description
- Available plug types include 2.5 mm mono, 3.5 mm mono and 2.5 mm stereo
- For use with PELTOR™ headsets that have an available J22 auxiliary port
- Flexible, insulated connection cords made from durable polyurethane
- Meets UL specifications
- Mono plugs also connect to VHF/UFH radios.
- Includes 36-inch straight cable
Compliance
3M™ products must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
| PELTOR™ HT Series Listen-Only Headsets to Connect to Speaker Microphones | |
| Polyurethane |