missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Light Vision™ and Light Vision™ 2 Eyewear LED Eyewear
Industrial eyewear designed with integral hands-free lighting; work safely in dark environments
$35.31 - $35.34
Specifications
| Certifications/Compliance | Meets ANSI Z87.1-2010 standards. LightVision 2 also meets CSA Z94.3-2007 standards. |
|---|---|
| Lens Tint | Clear |
| Frame Color | Gray |
| Temple Color | Black |
| Lens Material | Polycarbonate |
Alert:
The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Includes: Light Vision and Light Vision 2 glasses supplied with lanyard and storage bag. Light Vision OTG supplied with storage bag.
| Catalog Number | Mfr. No. | Includes | Magnification Power | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Magnification Power | Price | Quantity | ||||
|
19-040-066
|
3M™
114780000010 |
Light Vision2 | +2.00 |
Each for $35.31
Pack of 10 Each for $353.10
|
|
||||
|
19-040-072
|
3M™
114790000010 |
Light Vision2 | +2.50 |
Each for $35.34
Pack of 10 Each for $353.40
|
|
||||
Description
- Dual hands-free temple LED lights swivel and adjust for bright directional beams
- Wraparound design provides wide coverage to protect against particulates
- Impact-resistant, clear polycarbonate lens with antifog coating absorbs 99.9% UV
- Soft temples and nose pads for extended wear comfort
- Light Vision 2 glasses feature adjustable temple lengths
- Over-the-glass style fits over prescription glasses; features adjustable length temples and Secure-Grip™ temple tips
- Light Vision 2 available with bifocal readers in three strengths for workers who have difficulty reading small print or are engaged in small detail work
- Batteries provide up to 50 hours of continuous use
- 3M Catalog# 11356-00000-10, 11476-00000-10, 11477-00000-10, 11478-00000-10, 11479-00000-10
Compliance
Meets ANSI™ Z87.1-2010 standards. LightVision 2 also meets CSA Z94.3-2007 standards.
Specifications
| Meets ANSI Z87.1-2010 standards. LightVision 2 also meets CSA Z94.3-2007 standards. | |
| Gray | |
| Polycarbonate |
| Clear | |
| Black |