missing translation for 'onlineSavingsMsg'
Learn More

3M™ H-Series Hood and Headgear PAPR Accessories

Catalog No. p-4273130
Change view
Click to view available options
Product Type:
Faceshield Assembly
Quantity:
10/Pk.
Catalog No. Product Type Quantity
29663313 Faceshield Assembly 10/Pk.
1 options

Catalog No. 29663313

Supplier: 3M™ 7100138614

Only null left

Lens covers and chinstrap accessories for use with H-Series powered air purifying respirators.

  • Accessories for H-Series hoods and headgear
  • Lens covers protects and keep lens of hood clean
  • Lens covers in 10/Pk. or 100/Pk. quantity
  • Applications include military, maintenance, repair and operation (MRO)
  • 3M Catalog# H-110-10 , 3M Catalog# H-111-100 , 3M Catalog# H-114-2

Specifications

Assigned Protection Factor (APF) 1,000
Product Type Faceshield Assembly
For Use With (Application) Military, maintenance, repair and operation (MRO)
For Use With (Equipment) H-series hood
Model H-110-10
Quantity 10/Pk.
Dimensions (L x W x H) 0.38 x 11.8 x 14.75 in. (0.96 x 29.97 x 37.46 cm)
Length (English) 0.38 in.
Length (Metric) 0.96 cm
Width (English) 11.8 in.
Width (Metric) 29.97 cm
Height (English) 14.75 in.
Height (Metric) 37.46 cm
Show More Show Less