missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ H-800 Series Full Brim Hard Hats
Helps protect the head from small falling objects and fixed objects
Supplier: 3M™ 7000144961
Description
- Made of HDPE
- Features 4-point ratchet suspension with three position height adjustment allows for customized fit
- Perforated absorbent brow pad
- Optional 6-point suspension strap for more comfort
- Meets requirements of ANSI/ISEA Z89.1-2009 Type 1, Class C, G and E
- Available in several colors
- 3M Catalog# H-801R, H-802R, H-803R, H-804R, H-805R, H-806R, H-807R, H-808R, H-809R, H-810R, H-811R, H-812R, H-813R
Specifications
| ANSI/ISEA Z89.1-2009 Type I, Class C, G and E | |
| 4-point Ratchet Suspension and Standard Brow Pad | |
| H-808R | |
| 168 to 197 mm | |
| 416 oz. | |
| Not Ventilated |
| Gray | |
| HDPE | |
| 20/Cs. | |
| 4-point Ratchet | |
| 11.79 kg | |
| Full Brim |