missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ FR-7800B Respirator Full Facepieces
Integral speaking diaphragm improves voice amplification and clarity
$732.44 - $732.44
Specifications
| Certifications/Compliance | NIOSH, CBRN, ANSI Z87.1-2003 |
|---|---|
| Material | Silicone, Butyl Rubber Faceshield |
| Product Type | Full Facepiece |
| For Use With (Application) | CBRN applications when used with 3M™ canister fr-15-CBRN |
| For Use With (Equipment) | Air purifying respirator |
| Catalog Number | Mfr. No. | Format | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Format | Price | Quantity | |||||
|
19-130-4853A
|
3M™
7000126539 |
Small |
Each for $732.44
|
|
|||||
Description
- Features a unique double flange face sealing surface that enhances fit and protection
- Designed for first responder applications commonly found in law enforcement, fire, emergency response and medical environments
- Canister can be mounted on either side to accommodate different weapon sighting styles
- Lens has optical correction promoting no left-to-right visual distortion
- 3M Catalog# FR-7800B-L , 3M Catalog# FR-7800B-M , 3M Catalog# FR-7800B-S
Certifications
NIOSH approved to Chemical Biological Radiological Nuclear (CBRN) requirements when used with the 3M Canister FR-15-CBRN (19-130-0673).
Compliance
Meet ANSI™ Z87.1-2003 standards.
Specifications
| NIOSH, CBRN, ANSI Z87.1-2003 | |
| Full Facepiece | |
| Air purifying respirator | |
| 6-point strap |
| Silicone, Butyl Rubber Faceshield | |
| CBRN applications when used with 3M™ canister fr-15-CBRN | |
| Integral speaking diaphragm |