missing translation for 'onlineSavingsMsg'
Learn More

3M™ Foam Ear Plugs

Catalog No. p-91250
Change view
Click to view available options
Model:
1100
1110
Corded:
Corded
Uncorded
Catalog No. Model Corded
19072076 1100 Uncorded
19072077 1110 Corded
2 options

Catalog No. 19072076

Supplier: 3M™ 7100099847

Only null left

Foam ear plugs are an economical choice for disposable hearing protection. Hypoallergenic and a tapered design help provide a noise-reducing seal in the ear canal.

  • Disposable orange ear plugs
  • Made from hypoallergenic material for maximum protection and comfort
  • Smooth, dirt-resistant surface for hygiene
  • Recommended for high noise situations (up to 100 dBA TWA)

Compliance

3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

Specifications

ANSI S3.1974 Yes
CSA Z94.2 Class AL
Size Universal
For Use With (Application) Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding
High Visibility Yes
Model 1100
Packaging Type Poly bag
Pairs per Package 1000 Pairs/Cs
Plug Material Foam
Plug Color Orange
Noise Reduction Rating (NRR) 29 dB
Corded Uncorded
Plug Shape Bullet
Disposable Single-use
Metal Detectable No
Show More Show Less