missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ E-A-Rsoft™ Yellow Neons™ and Yellow Neon Blasts™ Ear Plugs
E-A-Rsoft™ Yellow Neons™ ear plugs have a smooth texture for in-ear comfort and are made of an advanced foam for all-day wear.
Supplier: 3M™ 7000052721
Description
- Disposable
- Extra soft polyurethane foam with smooth, nonirritating surface
- Tapered design for easy insertion and removal
- Trademark neon yellow color permits easy recognition
- Plug color available in yellow or yellow with red flame design
- Choose from corded or uncorded in regular or large size
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
| Yes | |
| Vinyl | |
| Regular | |
| Yes | |
| Poly bag | |
| Foam | |
| 33 dB | |
| Bullet | |
| Single-use |
| Orange | |
| Class AL | |
| Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding | |
| 311-1252 | |
| 2000 Pairs/Cs | |
| Yellow, flame graphic | |
| Corded | |
| Yellow Neon Blasts™ | |
| No |