missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ E-A-R™ Push-Ins™ Ear Plugs
A gentle push is all it takes for consistent insertion with E-A-R™ Push-Ins™ ear plugs. Blue stem makes insertion and removal easy and helps keep the tips clean when the wearerâs hands are dirty.
$75.80 - $1247.76
Specifications
| ANSI S3.1974 | Yes |
|---|---|
| CSA Z94.2 | Class AL |
| Size | Universal |
| High Visibility | No |
| Packaging Type | Poly bag |
| Catalog Number | Mfr. No. | Model | Corded | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Model | Corded | Price | Quantity | ||||
|
19-121-096
|
3M™
7000052745 |
318-1001 | Corded |
Pack of 100 Pair for $120.05
Case of 4 Pack for $452.76
|
|
||||
|
19-121-098
|
3M™
7000052723 |
318-1003 | Corded |
Pack of 200 Pair for $245.93
Case of 10 Pack for $2,223.50
|
|
||||
|
19-121-095
|
3M™
7000127213 |
318-1000 | Uncorded |
Pack of 100 Pair for $75.80
Case of 4 Pack for $285.88
|
|
||||
|
19-121-097
|
3M™
7000127185 |
318-1002 | Uncorded |
Case of 2000 Pair for $1,247.76
|
|
||||
Description
- Eliminate the need to roll down ear plugs before inserting
- Mold comfortably to fit different size ear canals
- E-A-Rform™ soft foam tip provides exceptional comfort and performance
- Flexible stem for easy insertion and removal
- Prevent hand-to-ear contamination
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
| Yes | |
| Universal | |
| Poly bag | |
| Yellow | |
| Pod | |
| No |
| Class AL | |
| No | |
| Foam | |
| 28 dB | |
| Reusable |