missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ N95 Particulate Respirator, 8200
Description
- For use for particles such as those from grinding, sanding, sweeping, sawing, bagging, or processing minerals, coal, iron ore, flour, metal, wood, pollen, and certain other substances
- May also be used for liquid or non-oil based particles from sprays that do not emit oil aerosols or vapors
- Helps reduce inhalation exposures to certain airborne biological particles (examples: mold, Bacillus anthracis, Mycobacterium tuberculosis), but cannot eliminate the risk of contracting infection, illness or disease
- NIOSH approved for environments containing certain non-oil based particles and provides at least 95 percent filter efficiency
- Lightweight, disposable particulate respirator is an economical choice for respiratory protection
- Adjustable nose clip and cushioning nose foam reduces potential for eyewear fogging
- Two-strap design with four point staple attachment helps provide a secure seal
- Compatible with a variety of protective eyewear and hearing protection
Specifications
Specifications
| Aerosol Type | N - Not Resistant to Oil |
| Assigned Protection Factor (APF) | 10 |
| Certifications (NIOSH) | NIOSH 42 CFR 84, N95 |
| Certifications (OSHA) | OSHA 1910.134 |
| Color | White |
| Design Type | Cup/Molded |
| Disposable | Single-use |
| Filter Type | N95 |
| Product Type | General Purpose Particulate Respirator |
| Size | Standard |
| Show More |