missing translation for 'onlineSavingsMsg'
Learn More

3M™ BX™ Readers Protective Eyewear

Catalog No. p-3890604
Change view
Click to view available options
Model:
11374-00000-20
11375-00000-20
11376-00000-20
11377-00000-20
11378-00000-20
11379-00000-20
Lens Tint:
Clear
Gray
Magnification Power:
+1.50
+2.00
+2.50
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Lens Tint Magnification Power
191304583 11375-00000-20 Clear +2.00
191304585 11377-00000-20 Gray +1.50
191304582 11374-00000-20 Clear +1.50
191304584 11376-00000-20 Clear +2.50
191304587 11379-00000-20 Gray +2.50
191304586 11378-00000-20 Gray +2.00
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Catalog No. 191304583 Supplier 3M™ Supplier No. 7000052794
Only null left
The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

Dual diopter available

  • High-impact polycarbonate lens absorbs 99.9% UV
  • Adjustable soft-tip temples feel comfortable even after extended wear
  • Soft nose bridge
  • Three lens angles for custom fit
  • 3M Catalog# 11374-00000-20, 11375-00000-20, 11376-00000-20, 11377-00000-20, 11378-00000-20, 11379-00000-20, 11457-00000-20, 11458-00000-20, 11475-00000-20, 11473-00000-20, 11474-00000-20

Compliance

Meets ANSI Z87.1-2015 standards.

Specifications

Lens Coating Scratch-resistant
Certifications/Compliance ANSI Z87.1-2015, CSA Z94.3
Lens Tint Clear
Product Type Reader Protective Eyewear
Frame Color Silver
Magnification Power +2.00
Model 11375-00000-20
UV Protection UV400