missing translation for 'onlineSavingsMsg'
Learn More

3M™ BX™ Readers Protective Eyewear

Catalog No. 191304583
Change view
Click to view available options
Model:
11374-00000-20
11375-00000-20
11376-00000-20
11377-00000-20
11378-00000-20
11379-00000-20
Lens Tint:
Clear
Gray
Magnification Power:
+1.50
+2.00
+2.50
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Lens Tint Magnification Power
191304583 11375-00000-20 Clear +2.00
191304585 11377-00000-20 Gray +1.50
191304582 11374-00000-20 Clear +1.50
191304584 11376-00000-20 Clear +2.50
191304587 11379-00000-20 Gray +2.50
191304586 11378-00000-20 Gray +2.00
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Catalog No. 191304583 Supplier 3M™ Supplier No. 7000052794
The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

Dual diopter available

  • High-impact polycarbonate lens absorbs 99.9% UV
  • Adjustable soft-tip temples feel comfortable even after extended wear
  • Soft nose bridge
  • Three lens angles for custom fit
  • 3M Catalog# 11374-00000-20, 11375-00000-20, 11376-00000-20, 11377-00000-20, 11378-00000-20, 11379-00000-20, 11457-00000-20, 11458-00000-20, 11475-00000-20, 11473-00000-20, 11474-00000-20

Compliance

Meets ANSI Z87.1-2015 standards.

Specifications

Lens Coating Scratch-resistant
Certifications/Compliance ANSI Z87.1-2015, CSA Z94.3
Lens Tint Clear
Product Type Reader Protective Eyewear
Frame Color Silver
Magnification Power +2.00
Model 11375-00000-20
UV Protection UV400