missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Protective Coverall 4540+, Hooded
Description
- Ideal barrier against dry particles and certain liquid chemical splash (CE Type 5/6)
- Soft and light, ultra low-linting laminated microporous material that drapes and hangs well over the body facilitating ease of movement
- 3 panel hood, 2-way zip and storm flap with sealable tape with elasticated back and ankles to reduce the risk of skin exposure
- Knitted cuffs and elasticated waist and ankles for increased comfort and freedom of movement
- Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
- EN 1073-2 nuclear particulate hold out
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | 3X-Large |
| Gender | Unisex |
| Material | Polyethylene, Polyester/Polyethylene Laminate |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic, Knit |
| Neck Style | Hooded |
| Show More |