missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 3K/4K Series Particle Counter Standards
Description
Ensure accurate and convenient calibration of laser particle counters with Thermo Scientific™ 3K/4K Series Particle Counter Standards. Compared with our 3000 and 4000 Series products, this product line is precisely diluted for immediate use in laser particle counters with minimal time-consuming concentration adjustments.
Features:
- Suspensions of monodisperse polystyrene spheres for use in airborne or liquid particle dispersion systems
- Particle diameters traceable to the Standard Meter through the National Institute of Standards and Technology (NIST)
- Accurately calibrates or checks performance of laser particle counters used in cleanrooms and other contamination monitoring applications
- Particles prepared as low residue aqueous suspensions for minimal background interference
Specifications
Specifications
| Additive | Contains trace amount of surfactant to inhibit agglomeration and promote stability |
| Concentration | 1 x 109/mL |
| Content And Storage | Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. |
| Contents | Polymer particles in water |
| Description | NIST traceable particles that provide calibration of laser particle counters |
| Color | White or Colorless |
| For Use With (Application) | Laser Particle Counter Calibration |
| Material | Polystyrene |
| Product Type | Count Control Particles |
| Includes | Certificate of Calibration and Traceability to NIST |
| Show More |