missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 3K/4K Series Particle Counter Standards
Ensure accurate and convenient calibration of laser particle counters with Thermo Scientific™ 3K/4K Series Particle Counter Standards.
Supplier: Thermo Scientific™ 3K150
Description
Ensure accurate and convenient calibration of laser particle counters with Thermo Scientific™ 3K/4K Series Particle Counter Standards. Compared with our 3000 and 4000 Series products, this product line is precisely diluted for immediate use in laser particle counters with minimal time-consuming concentration adjustments.
Features:- Suspensions of monodisperse polystyrene spheres for use in airborne or liquid particle dispersion systems
- Particle diameters traceable to the Standard Meter through the National Institute of Standards and Technology (NIST)
- Accurately calibrates or checks performance of laser particle counters used in cleanrooms and other contamination monitoring applications
- Particles prepared as low residue aqueous suspensions for minimal background interference
Chemical Identifiers
| Contains trace amount of surfactant to inhibit agglomeration and promote stability | |
| NIST traceable particles that provide calibration of laser particle counters | |
| Laser Particle Counter Calibration | |
| Count Control Particles | |
| 15 mL |
| Polymer particles in water | |
| White or Colorless | |
| Polystyrene | |
| Certificate of Calibration and Traceability to NIST | |
| 1.59 at 589nm (25°C) |
Specifications
| Contains trace amount of surfactant to inhibit agglomeration and promote stability | |
| Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. | |
| NIST traceable particles that provide calibration of laser particle counters | |
| Laser Particle Counter Calibration | |
| Count Control Particles | |
| 1.05g/cm3 | |
| 1.59 at 589nm (25°C) | |
| Product stable for a minimum of 12 months |
| 1 x 109/mL | |
| Polymer particles in water | |
| White or Colorless | |
| Polystyrene | |
| Certificate of Calibration and Traceability to NIST | |
| 15 mL | |
| ≤ 2% | |
| 0.15 μm |