missing translation for 'onlineSavingsMsg'
Learn More

Carson™ 3D Series High Definition Waterproof Binoculars

Catalog No. S13538
Encompass
Change view
Click to view available options
Magnification:
10x
8x
Diameter (Metric) Lens:
32 mm
42 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Diameter (Metric) Lens
S13538 8x 32 mm
S13539 8x 42 mm
S13540 10x 42 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S13538 Supplier Carson™ Supplier No. TD832

The 3D Series full-sized binoculars from Carson combine phase coated prisms with high definition optical coating technology to ensure the brightest, sharpest images possible.

  • The 3D stands for design, depth and dimension to represent their innovative style, look and feel.
  • Rubberized armor coatings makes these binoculars rugged and shock proof.
  • The body for these binoculars are nitrogen purged and o-ring sealed making them waterproof and fogproof.
  • Extra long eye relief with twist down eyecups make this full sized 3D binoculars perfect for eyeglass wearers.
  • The precisely placed thumb grooves, just right texturing and all-over lightweight body ergonomics make the 3D Series binoculars perfect for long hunts, concerts, sporting events, hiking, camping, bird watching expeditions and so much more.
  • The fully multi coated lenses will ensure users clear and sharp images in low light situations.
  • Each model of the 3D Series binoculars come included with Carson's BinoArmor carrying case, neoprene neck strap, shoulder harness and a lens cloth.

Specifications

Magnification 8x
Lens Coating Fully Multi-coated
Optical Design Roof Prism
Diameter (Metric) Lens 32 mm
Height (English) 1.8 in.
Height (Metric) 4.57 cm
Width (English) 4.8 in.
Width (Metric) 12.2 cm
For Use With (Application) Outdoor Activities
Includes Carrying Case, Neck Strap, Shoulder Harness, Lens Cloth, Lens Covers
Weight (English) 1.2 lb.
Field of View 392 ft. at 1000 yd.
Show More Show Less