missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 3D Platform Rotator
Description
This platform rotator provides a smooth orbital motion for mixing in culture flasks, dishes, plates and tubes
Includes a dimpled rubber mat and 6 tube securing bands
Includes a dimpled rubber mat and 6 tube securing bands
- Simple speed adjustment from 2 to 80 rpm
- Gentle movement ideal for staining gels without destroying the edges or keeping fragile tissue intact during incubation
- Large platform accommodates most commonly used vessels with non-slip mat that prevents slipping
- Low voltage power supply provides safe cold room operation and low energy consumption
- Operating temperature range of 5°C to 40°C allows for use in refrigerators or non-CO2 incubators
- Continuous or timed operation with automatic switch-off
- Display will show last used settings, even after power has been turned off.
- Continue to run by last set speed and the remaining time when the power recovered.
- Audible and visual alarm: In timed mode, when the time reaches zero, alarm will sound 5 times, then the time window shows'End' and flickers all the time. Alarm can be stopped by touch any key.
Specifications
Specifications
| Rotating Angle | 0 to 360° |
| Speed Range | 2 to 80 rpm |
| Voltage | 100/240 V |
| Temperature Range (Metric) | 5°C to 40°C |
| Product Type | 3D Platform Rotator |
| Plug Type | US Plug |
| Dimensions (LxW) Platform | 306 x 266 mm (12 x 10.5 in.) |
| Dimensions (L x W x H) | 415 x 295 x 170 mm (16.3 x 11.6 x 6.7 in.) |
| Alarms | Audible and visual. In timed mode, when time reaches zero, alarm will sound 5 times, then time window shows End and flickers |
| Includes | Dimpled rubber mat; 6- tube securing bands |