missing translation for 'onlineSavingsMsg'
Learn More

3B Scientific™ Undoped Germanium on Printed Circuit Board

Catalog No. S08155
Change view
Click to view available options
Amperage:
±4 mA
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
S08155 ±4 mA
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

The germanium crystal is highly breakable: Handle the board carefully and do not put any mechanical stress on it.

Catalog No. S08155 Supplier 3B Scientific™ Supplier No. U8487010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The germanium crystal is highly breakable: Handle the board carefully and do not put any mechanical stress on it.

Requires

Hall effect basic apparatus

The circuit board is intended for use with the Hall effect basic apparatus in order to measure the conductivity of undoped germanium as a function of temperature.

With contacts for transverse current, integrated resistive heating element with temperature sensor directly under the crystal, and multi pin plug for connecting the circuit board to the basic Hall effect apparatus.

  • Cyrstal dimensions: 20 x 10 x 1mm
  • Board dimension: 70 x 10 x 10mm

Specifications

Product Type Undoped Germanium on Circuit Board
For Use With (Application) Measure the conductivity of undoped germanium as a function of temperature
Includes Circuit board with germanium crystal, one test record and one instruction manual
Weight (Metric) 30 g
Amperage ±4 mA