missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3B Scientific™ Torso with Head, 12-Part - includes 3B Smart Anatomy

Description
3B Smart Anatomy is now included with any 3B Scientific anatomy model.
Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
- FREE warranty upgrade from 3 to 5 years with every product registration
TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.
Introduce your class to human anatomy with this economical and mounted life-size torso.
- Head shows skull and brain on one side
- Lungs and heart show junctions to the major vessels
- Front heart wall comes off to show inner chambers
- Exhibits entire intestinal system including the liver with gallbladder, pancreas and removable two-part appendix flap
- All parts numbered and correspond to supplied key card to aid in lesson preparation
- Height: 34 in. (13.6cm)
Specifications
Specifications
| Dimensions (L x W x H) | 9.8 x 15 x 34.3 in. (24.8 x 38.1 x 87.12 cm) |
| Height (English) | 34.3 in. |
| Height (Metric) | 87.12 cm |
| Includes | 3-parts head, 2 lungs, 2-parts heart, stomach, liver with gall bladder, 2-parts intestinal tract, front half of kidney, front half of urinary bladder |
| Length (English) | 9.8 in. |
| Length (Metric) | 24.8 cm |
| Material | Plastic |
| Weight (English) | 14.33 lb. |
| Weight (Metric) | 6.5 kg |
| Width (English) | 15 in. |
| Show More |