missing translation for 'onlineSavingsMsg'
Learn More

3B Scientific™ Skin, Block Model - includes 3B Smart Anatomy
GREENER_CHOICE

Catalog No. S17126C
Change view
Click to view available options
Dimensions (L x W x H):
17.3 x 9.4 x 9.1 in. (44 x 24 x 23 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S17126C 17.3 x 9.4 x 9.1 in. (44 x 24 x 23 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S17126C Supplier 3B Scientific™ Supplier No. J13

Unique model shows a section of human skin in three-dimensional form.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

  • Individual skin layers are differentiated
  • Structures such as hair, sebaceous and sweat glands, receptors, nerves and vessels are shown in detail
  • 70 times life size
  • Mounted on baseboard
  • Dimensions: 17.2 x 9.4 x 9 in. (44 x 24 x 23cm)

Specifications

Dimensions (L x W x H) 17.3 x 9.4 x 9.1 in. (44 x 24 x 23 cm)
For Use With (Application) Individual skin layers are differentiated and important structures such as hair, sebaceous and sweat glands, receptors, nerves and vessels are shown in detail
Height (English) 9.1 in.
Height (Metric) 23 cm
Includes Hair, sebaceous, sweat glands, receptors, nerves, vessels
Length (English) 17.3 in.
Length (Metric) 44 cm
Mounting Baseboard
Weight (English) 7.94 lb.
Weight (Metric) 3.6 kg
Width (English) 9.4 in.
Width (Metric) 24 cm
Product Type Model, Skin Block
Show More Show Less