missing translation for 'onlineSavingsMsg'
Learn More

3B Scientific™ School Torso with Head, 14-Part - includes 3B Smart Anatomy
GREENER_CHOICE

Catalog No. S17150C
Change view
Click to view available options
Dimensions (L x W x H):
15 x 9.8 x 34 in. (38 x 25 x 13.6 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S17150C 15 x 9.8 x 34 in. (38 x 25 x 13.6 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S17150C Supplier 3B Scientific™ Supplier No. BBBB13

Teach anatomy in great detail.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

Made of top-quality plastic to withstand many years of handling, this mounted, life-size teaching torso comes apart in 14 sections.

  • Removable head with the skull and brain exposed on one side
  • Two-part removable eye with optic nerve
  • Two lungs and a heart show junctions to major vessels
  • Front heart wall is removable
  • Shows entire intestinal system, including a pancreas and a removable appendix flap (two parts)
  • Front halves of the kidney and bladder detach to show how they function
  • All parts are numbered to correspond to supplied key card — helps you plan class lessons and projects
  • Height: 34 in. (13.6cm)

Specifications

Dimensions (L x W x H) 15 x 9.8 x 34 in. (38 x 25 x 13.6 cm)
For Use With (Application) Teach anatomy in great detail
Height (English) 34 in.
Height (Metric) 13.6 cm
Includes 3-parts head, 2 lungs, 2-parts heart, stomach, liver with gall bladder, 2-parts intestinal tract, front half of kidney, front half of urinary bladder
Length (English) 15 in.
Length (Metric) 38 cm
Material PVC
Weight (English) 13.01 lb.
Weight (Metric) 5.9 kg
Width (English) 9.8 in.
Width (Metric) 25 cm
Product Type Model, Torso with Head
Show More Show Less