missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3B Scientific™ Rheostats
Heavy-duty variable resistors for experiments in extra-low and low voltage circuits.
Supplier: 3B Scientific™ U17352
Description
Use as a continuously variable series resistor, for setting power levels, as a fixed resistor, or as a voltage divider.
- Shockproof housings
- Built-in ground sockets
- Resistance tolerance: 10% from nominal value
- Maximum permissible power: 320w (continuous operation), 640w (max. 15 min.)
- Maximum permissible voltage: 600V
- Terminals: 4mm safety sockets
- Dimensions: 17.6 x 3.6 x 5.9 in. (446 x 93 x 150mm)
Specifications
| Rheostat | |
| 5.7 to 8 A | |
| 10 Ω | |
| 2.85 to 3.25 kg |
| 600 V | |
| Use as a continuously variable series resistor, setting power levels, as a fixed resistor, or as a voltage divider | |
| 6.28 to 7.16 lb. |