missing translation for 'onlineSavingsMsg'
Learn More

3B Scientific™ Plant Cell Model
GREENER_CHOICE

Catalog No. S96171
Change view
Click to view available options
Dimensions (L x W x H):
20 x 14 x 32 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S96171 20 x 14 x 32 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96171 Supplier 3B Scientific™ Supplier No. R05

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Magnified 500,000 to 1,000,000 times.

  • Two-piece model presents the structure of a typical plant cell with cytoplasm and cell organelles as viewed from an electron microscope
  • All important organelles are raised and displayed in color
  • Dimensions: 7.8 x 5.5 x 12.6 in. (20 x 14 x 32cm)

Displays:

  • Cell wall
  • Cell membrane
  • Nucleus
  • Smooth endoplasmic reticulum
  • Rough endoplasmic reticulum
  • Ribosomes
  • Chloroplasts
  • Mitochondria
  • Dictyosomes/Golgi apparatus

Specifications

Dimensions (L x W x H) 20 x 14 x 32 cm
Size 500000 to 1000000x
Weight (English) 1.7 lb.
Weight (Metric) 0.8 kg
Product Type Cell Model, Plant