missing translation for 'onlineSavingsMsg'
Learn More

3B Scientific™ N-Doped Germanium on Printed Circuit Board

Catalog No. S08156
Change view
Click to view available options
Weight (Metric):
30 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S08156 30 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S08156 Supplier 3B Scientific™ Supplier No. U8487030

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Interchangeable board with n-doped germanium crystals to investigate conductivity and Hall potential as function of temperature.

  • Integrated resistive heating element with temperature sensor directly under crystal, and multi pin plug for connecting circuit board to basic Hall effect apparatus

Specifications:

  • Crystal dimensions: 20 x 10 x 1mm3 approx.
  • Overall dimensions: 70 x 70 x 10mm3 approx.
  • Weight: 30g approx.

Specifications

Weight (Metric) 30 g