missing translation for 'onlineSavingsMsg'
Learn More

3B Scientific™ Muscular Arm - includes 3B Smart Anatomy
GREENER_CHOICE

Catalog No. S17136
Change view
Click to view available options
Height (English):
22.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S17136 22.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S17136 Supplier 3B Scientific™ Supplier No. S17136 M10

Includes

Stand

Six-part, three-quarter life-size left arm to study musculature.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

  • Provides a detailed view of superficial and subjacent muscles, tendons, vessels, nerves, and bones of the hand, arm and shoulder
  • Five removable muscles aid in the understanding of the muscular process
  • Height: 22.75 in. (57.8cm)

Specifications

For Use With (Application) Detailed view of superficial and subjacent muscles, tendons, vessels, nerves, bones of the hand, arm, shoulder, 5 removable muscles
Height (English) 22.75 in.
Height (Metric) 57.8 cm
Includes Superficial and subjacent muscles, tendons, vessels, nerves, bones of the hand, arm, shoulder, 5 removable muscles, stand
Weight (English) 4.19 lb.
Weight (Metric) 1.9 kg
Product Type Model, Muscle Arm