missing translation for 'onlineSavingsMsg'
Learn More

3B Scientific™ Mitosis Model
GREENER_CHOICE

Catalog No. S99598
Change view
Click to view available options
Dimensions (L x W x H):
60 x 40 x 6 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S99598 60 x 40 x 6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S99598 Supplier 3B Scientific™ Supplier No. R01

Includes

Detailed description and handouts for lessons

Model displays the nine phases of mitosis in a typical mammal cell at an enlargement of approximately 10,000 times.

  • The three-dimensional relief models are painted according to the usual coloring methods of microscopy
  • Makes the process of cell division easy to understand
  • The cell organelles are shown as if opened up in the lower part of the models
  • The models are equipped with magnets on the back so that they can be easily arranged on a classroom magnetic board

Stages of Mitosis

  • Interphase
  • Prophase
  • Early prometaphase
  • Later prometaphase
  • Metaphase
  • Early anaphase
  • Later anaphase
  • Telophase
  • Cytokinesis

Order Info

The model series is supplied in a storage system, 15.7 x 23.6 in. (40 x 60cm), which can be fastened to the wall. Dimensions: 23.6 x 15.7 x 2.4 in. (60 x 40 x 6cm). Weight: 59.9 oz. (1.5kg).

Specifications

Dimensions (L x W x H) 60 x 40 x 6 cm
For Use With (Application) Model displays the nine phases of mitosis in a typical mammal cell at an enlargement of approximately 10000 times
Includes Detailed description and handouts for lessons
Weight (English) 3.3 lb.
Weight (Metric) 1.5 kg
Product Type Model, Mitosis