missing translation for 'onlineSavingsMsg'
Learn More

3B Scientific™ MICROanatomy™ Muscle Fiber Model - includes 3B Smart Anatomy
GREENER_CHOICE

Catalog No. S68279
Change view
Click to view available options
Dimensions (L x W x H):
9.4 x 10.4 x 7.4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S68279 9.4 x 10.4 x 7.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S68279 Supplier 3B Scientific™ Supplier No. B60

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Magnified 10,000 times.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

Illustrates a section of a skeletal muscle fiber and its neuromuscular end plate magnified. The muscle fiber is the basic element of the diagonally striped skeletal muscle.

  • Dimensions: 9.4 x 10.4 x 7.4 in. (23.5 x 26 x 18.5cm)

Specifications

Dimensions (L x W x H) 9.4 x 10.4 x 7.4 in.
For Use With (Application) High quality muscle fiber replica brings a hands-on understanding of the Human muscle to any classroom
Weight (English) 2.43 lb.
Weight (Metric) 1.1 kg
Product Type Model, Muscle Fiber