missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3B Scientific™ MICROanatomy™ Eye - includes 3B Smart Anatomy

Description
3B Smart Anatomy is now included with any 3B Scientific anatomy model.
Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
- FREE warranty upgrade from 3 to 5 years with every product registration
TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.
- Complete structure of the retina including the supplying vascular layer and parts of the sclera from a light microscopic view
- Sectional enlargement shows the microscopic structure of the photoreceptors and the cells of the pigmented layer
- Dimensions: 9.8 x 9 x 7.2 in. (25 x 23 x 18.5cm)
Specifications
Specifications
| Dimensions (L x W x H) | 25 x 23 x 18.5 cm |
| Includes | Supplying vascular layer, with choroid and sclera |
| Weight (English) | 2.65 lb. |
| Weight (Metric) | 1.2 kg |
| Product Type | Anatomical Model, MICRO Eye |