missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3B Scientific™ MICROanatomy™ Bone Structure - includes 3B Smart Anatomy
Description
3B Smart Anatomy is now included with any 3B Scientific anatomy model.
Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
- FREE warranty upgrade from 3 to 5 years with every product registration
TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.
Three-dimensional section of a lamellar bone with typical elements identified to help understand its structure and function with the characteristic osteons, also referred to as Haversian systems.
- Shows various planes in cross and longitudinal section through all levels of the bone
- Displays two-plane section through the inner structure of the bone marrow
- Graphically illustrates the interplay of components, such as spongy and compact substance, endosteum, cortical substance, osteocytes and Volkmann and Haversian canals
- Supplied on base
- Dimensions: 10.1 x 7.4 x 5.7 in. (26 x 19 x 14.5cm)
Specifications
Specifications
| For Use With (Application) | 3D section of a lamellar bone with typical elements identified to help understand its structure and function with the characteristic osteons, also referred to as Haversian systems |
| Includes | Spongy and compact substance, endosteum, cortical substance, osteocytes and Volkmann and Haversian canals |
| Weight (English) | 1.76 lb. |
| Weight (Metric) | 0.8 kg |
| Product Type | Anatomical Model, MICRO Bone Structure |