missing translation for 'onlineSavingsMsg'
Learn More

3B Scientific™ MICROanatomy™ Artery and Vein - includes 3B Smart Anatomy
GREENER_CHOICE

Catalog No. S90777
Change view
Click to view available options
Dimensions (L x W x H):
10.4 x 7.6 x 7.4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S90777 10.4 x 7.6 x 7.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S90777 Supplier 3B Scientific™ Supplier No. G42

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14 times larger than life.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

Model illustrates the reciprocal anatomical relationship of artery and vein, and the basic functional techniques of the venous valves.

  • Medium-sized muscular artery has two adjacent veins from the antebrachial area with adjoining fat tissue and muscle
  • Left vein and middle artery are fenestrated in upper anterior segment to reveal wall structure in a cross section, longitudinal section and top view
  • Right vein is open throughout anterior segment to display the orifice of a feeder vein and two venous valves
  • Relief of two veins illustrates functional aspect of the venous valves
  • Dimensions: 10.4 x 7.6 x 7.4 in. (26 x 19 x 18.5cm)

Specifications

Dimensions (L x W x H) 10.4 x 7.6 x 7.4 in.
For Use With (Application) For teaching about the Human circulatory system
Weight (English) 1.98 lb.
Weight (Metric) 0.9 kg
Product Type Model, Artery and Vein