missing translation for 'onlineSavingsMsg'
Learn More

3B Scientific™ Male Pelvis Master Series™ - includes 3B Smart Anatomy
GREENER_CHOICE

Catalog No. S17144
Change view
Click to view available options
Dimensions (L x W x H):
16.1 x 12.2 x 6.7 in
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S17144 16.1 x 12.2 x 6.7 in
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S17144 Supplier 3B Scientific™ Supplier No. H 11

Male pelvis comes with removable parts.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

Our life-size median section of the male pelvis outlines sex organs, bladder and muscles, and is suitable for teaching small or large groups.

  • Presents parts of the abdominal and dorsal muscular system with lumbar vertebrae, and partial kidney
  • Removable bladder and reproductive organs
  • Pelvis dissects into two parts
  • Use with 3B Scientific Female Pelvis Master Series (see S17143 below) for comparative studies

Specifications

Dimensions (L x W x H) 16.1 x 12.2 x 6.7 in
For Use With (Application) Our life-size median section of the male pelvis outlines sex organs, bladder and muscles and is suitable for teaching small or large groups
Includes Bladder, muscles, shows parts of abdominal/dorsal musculature, lumbar vertebrae, partial kidney
Weight (English) 5.51 lb.
Weight (Metric) 2.5 kg
Product Type Model, Pelvis, Male