missing translation for 'onlineSavingsMsg'
Learn More

3B Scientific™ Kidney, Nephron, and Glomerulus Master Series™ - includes 3B Smart Anatomy
GREENER_CHOICE

Catalog No. S17162
Change view
Click to view available options
Dimensions (L x W x H):
12 x 26.5 x 3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S17162 12 x 26.5 x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S17162 Supplier 3B Scientific™ Supplier No. L S 9

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Three durable, plastic models mounted on a base allow study of the kidney, nephron and glomerulus.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

  • Right kidney enlarged three times its normal size
  • Longitudinally sectioned to show cortex, medulla, renal pelvis, renal artery and vein, renal calyx, Henle's loop, afferent and efferent vessels and partial ureter
  • Nephron (120X) consists of glomerule and tubules
  • Glomerulus (700X) shows Bowman's capsule and renal vessels (parts are not detachable)
  • Dimensions: 12 x 26.5 x 3 in. (30 x 66.3 x 7.5cm)

Specifications

Dimensions (L x W x H) 12 x 26.5 x 3 in.
For Use With (Application) This high quality model is a great addition for any classroom
Includes Baseboard
Material Plastic
Weight (English) 6.17 lb.
Weight (Metric) 2.8 kg
Product Type Model, Kidney Section, Nephrons, Blood Vessels and Renal Corpuscle