missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3B Scientific™ Heart, Two Times Life-Size - includes 3B Smart Anatomy

Description
3B Smart Anatomy is now included with any 3B Scientific anatomy model.
Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
- FREE warranty upgrade from 3 to 5 years with every product registration
TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.
Twice the size of a real heart, this model helps students to fully grasp the complex nature of the organ.
- Constructed of durable vinyl plastic
- Sectioned so both ventricles and atria open
- Shows valves and major blood vessels
- Dimensions: 13 x 7 x 8 in. (32.5 x 17.5 x 20cm)
Specifications
Specifications
| Dimensions (L x W x H) | 13 x 7 x 8 in. |
| Includes | Open ventricles and atria, valves and major blood vessels |
| Material | Vinyl |
| Weight (English) | 2.87 lb. |
| Weight (Metric) | 1.3 kg |
| Product Type | Model, Heart |