missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3B Scientific™ Hand Skeleton Model with Carpal Tunnel - includes 3B Smart Anatomy
Description
3B Smart Anatomy is now included with any 3B Scientific anatomy model.
Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
- FREE warranty upgrade from 3 to 5 years with every product registration
TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.
- Shows the interosseous membrane between the radius and ulna
- Flexor retunaculum removes from the hand skeleton
- Removable portion on the back of the hand features clinically important structures of the carpal tunnel, such as the flexor retinaculum, mediane nerve, and tendons
- L x W x H: 11.8 x 5.5 x 4 in. (30 x 14 x 10cm)
Specifications
Specifications
| Dimensions (L x W x H) | 11.8 x 5.5 x 4 in. |
| Includes | Carpal tunnel |
| Weight (English) | 0.66 lb. |
| Weight (Metric) | 0.3 kg |
| Product Type | Model, Skeleton, Hand with Ligaments and Carpal Tunnel |