missing translation for 'onlineSavingsMsg'
Learn More

3B Scientific™ Functional Joint Models - includes 3B Smart Anatomy
GREENER_CHOICE

Catalog No. S171341
Change view
Click to view available options
Product Type:
Model, Joint, Functional Elbow
Model, Joint, Functional Hip
Model, Joint, Functional Knee
Model, Joint, Functional Shoulder
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S171341 Model, Joint, Functional Elbow
S171343 Model, Joint, Functional Hip
S171342 Model, Joint, Functional Shoulder
S171344 Model, Joint, Functional Knee
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S171341 Supplier 3B Scientific™ Supplier No. A83

Life-size, vinyl plastic ligamented joint models simulate actual joint movement.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

  • Medical-quality joints have ligaments that actually stretch
  • Demonstrate abduction, anteversion, retroversion, internal/external rotation, and more

Shoulder Joint – Consists of the scapula with part of the clavicle and the top portion of the humerus

Elbow Joint – Consists of a portion of the upper arm with a complete radius and ulna

Hip Joint – Demonstrates rotations of the femoral head in the socket

Knee Joint – Consists of part of the femur, and upper parts of the tibia and fibula

Specifications

Dimensions (L x W x H) 4.7 x 4.7 x 15.4 in.
For Use With (Application) Graphic demonstration of the anatomy and mechanics of the human elbow joint
Includes Portion of upper arm with complete radius, ulna, ligaments stretch
Material PVC
Mounting Removable Stand
Weight (English) 1.1 lb.
Weight (Metric) 0.5 kg
Product Type Model, Joint, Functional Elbow