missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3B Scientific™ Didactic Skull on Cervical Spine - includes 3B Smart Anatomy

Description
3B Smart Anatomy is now included with any 3B Scientific anatomy model.
Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
- FREE warranty upgrade from 3 to 5 years with every product registration
TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.
- Flexibly mounted on the cervical spine (C1, C2 and C7 are colored)
- This model also exhibits the hindbrain, spinal cord, spinal nerves of the cervical spine, vertebral arteries, basilar artery and rear cerebral arteries
- Mounted on a stand
- High-quality original casts
- Hand-made of hard, unbreakable plastic
- Highly accurate representation of the fissures, foramina, processes, sutures etc.
- Can de disassembled into skull cap, base of skull and mandible
Order Info
Dimensions: 6.89 x 6.89 x 11.81 in. (17.5 x 17.5 x 30cm); Weight: 1.32 lb. (0.60kg)
Specifications
Specifications
| For Use With (Application) | 19 Didactic colors to demonstrate the shapes and relationships of the various bone plates of the skull |
| Material | Plastic |
| Weight (English) | 1.32 lb. |
| Weight (Metric) | 0.6 kg |
| Product Type | Model, Didactic Human Skull |